CIRCUIT BREAKER 20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER 20 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA14020A
  • Mfr. Model # FA14020A
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs
Compare

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Item Circuit Breaker
  • Phase 1
  • Frame Size 100A/FA
  • Width 1-1/2"
  • Height 6"
  • Number of Poles 1
  • Max. AIR Rating 18 kA
  • Low Amp Trip Setting 275
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 600
  • Phase Connection A
  • Series FA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 20
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 4
  • AC Voltage Rating 277/480 VAC
  • DC Voltage Rating 125 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list