CIRCUIT BREAKER,1POLE,20A,THQB,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRCUIT BREAKER,1POLE,20A,THQB,120V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HXR6
  • Mfr. Model # 3HXR6
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Number of Poles 1
  • Item Circuit Breaker
  • For Use With GE AQ Lighting Panels
  • Frame Size THQB
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list