Skip Content
CIRCUIT BREAKER,15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,15A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJC0
  • Mfr. Model # 6CJC0
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material of Construction Thermoplastic with Steel Metal Cover
  • Item Circuit Breaker
  • Width 0.79"
  • Height 1.24"
  • Mounting Plug In
  • For Use With Not Specific
  • Series CBC
  • Terminal Connection Blade
  • Voltage 14
  • Interrupt Rating 1.5 kA @ 14 VDC
  • Standards SAE J553
  • Amps 15
  • Depth 0.64"
  • Reset Type Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list