Skip Content
CIRCUIT BREAKER 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 15A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEGB14015
  • Mfr. Model # EGB14015
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • For Use With NF Panelboards
  • Item Circuit Breaker
  • Max. AIR Rating 35 kA
  • Number of Poles 1
  • Frame Size 125A/EGB
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 15
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list