CIRCUIT BREAKER 15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 15 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL24015
  • Mfr. Model # FAL24015
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • For Use With -
  • Height 6"
  • Depth 4-1/2"
  • Number of Poles 2
  • Phase 1
  • Item Circuit Breaker
  • Width 3"
  • Max. AIR Rating 18 kA
  • Frame Size 100A/FA
  • High Amp Trip Setting 600
  • Low Amp Trip Setting 275
  • Mounting Free Standing
  • Series FAL
  • Phase Connection -
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Instantaneous Trip Fixed
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 15
  • Min. Wire Size 14
  • Max. Wire Size 4
  • AC Voltage Rating 480 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list