Skip Content
CIRCUIT BREAKER 15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 15 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL22015
  • Mfr. Model # FAL22015
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Height 6"
  • Item Circuit Breaker
  • Phase 1
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Width 3"
  • Frame Size 100A/FA
  • Low Amp Trip Setting 275
  • Series FAL
  • High Amp Trip Setting 600
  • Phase Connection -
  • Mounting Free Standing
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 15
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC
  • Max. Wire Size 4
  • AC Voltage Rating 240 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List