Skip Content
CIRCUIT BREAKER,120A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRCUIT BREAKER,120A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJA0
  • Mfr. Model # 6CJA0
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Not Specific
  • Height 2.89"
  • Item Circuit Breaker
  • Material of Construction Thermoplastic
  • Width 1.90"
  • Mounting Plug In
  • Series CB185
  • Voltage 42
  • Terminal Connection Blade
  • Interrupt Rating 3 kA @ 42 VDC
  • Standards SAE J1117
  • Amps 120
  • Depth 1.44"
  • Reset Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list