Skip Content
CIRCUIT BREAKER 110 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 110 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEDB34110
  • Mfr. Model # EDB34110
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • For Use With NF Panelboards
  • Number of Poles 3
  • Item Circuit Breaker
  • Frame Size 125A/EDB
  • Max. AIR Rating 18 kA
  • Standards UL, CSA
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Amps 110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list