Skip Content
CIRCUIT BREAKER 100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRCUIT BREAKER 100 A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFA36100
  • Mfr. Model # FA36100
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Depth 6"
  • For Use With I-Line(R) Panelboards
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 3
  • Width 4-1/2"
  • Phase 3
  • Frame Size 100A/FA
  • High Amp Trip Setting 1,700
  • Low Amp Trip Setting 900
  • Mounting Plug in Panelboard
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Terminal Connection Lug
  • Series FA
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 100
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 1/0
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list