CIRC SAW 7-1/4IN FUEL BARE M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRC SAW 7-1/4IN FUEL BARE M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2731-20
  • Mfr. Model # 2731-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 432
  • Shipping Weight 8.99 lbs

Technical Specs

  • Features POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence
  • Includes (1) M18 FUEL(TM) 7-1/4" Circular Saw,(1) Blade,(1) Blade Wrench
  • Blade Side Right
  • Battery Included No
  • Cutting Depth @ 45 Degrees 1-7/8"
  • Cutting Depth @ 90 Degrees 2-1/2"
  • No Load RPM 0 to 5000
  • Tool Weight 7.5 lbs.
  • Voltage 18
  • Shoe Material Magnesium
  • Tool Length 13"
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Circular Saw
  • Battery Pack Replacement 38D766
  • Standards CSA, ETL, UL
  • Battery Capacity 4.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list