Skip Content
CIRC SAW 7-1/4IN FUEL 1 BATTERY M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRC SAW 7-1/4IN FUEL 1 BATTERY M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2731-21
  • Mfr. Model # 2731-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.43 lbs

Technical Specs

  • Features POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence
  • Includes (1) M18 FUEL(TM) 7-1/4" Circular Saw (Bare Tool),(1) M18(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack,(1) M18(TM) and M12(TM) Multi-Voltage Charger,(1) Blade,(1) Blade Wrench,(1) Contractor Bag
  • Battery Included MTL48-11-1840
  • Blade Side Right
  • No Load RPM 0 to 5000
  • Cutting Depth @ 45 Degrees 1-7/8"
  • Cutting Depth @ 90 Degrees 2-1/2"
  • Tool Weight 9.0 lbs.
  • Voltage 18
  • Battery Capacity 4.0 Ah
  • Blade Dia. 7-1/4"
  • Tool Length 16"
  • Shoe Material Magnesium
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Circular Saw Kit
  • Battery Pack Replacement 35GJ99
  • Standards CSA, ETL, UL
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list