Skip Content
CIRC BLADE 9 68T FOR THIN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRC BLADE 9 68T FOR THIN STEEL

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM100311
  • Mfr. Model # 100311
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Metal Devil circular saw blades for thin metal applications. Use to cut ferrous metal under 1/8 inch without bending the cut edge including corrugated roofing, sheet metal, conduit and metal studs. Diameter 9 inches, number of teeth 68, arbor 1 inch.

Technical Specs

  • Number of Teeth 68
  • Blade Dia. 9"
  • Arbor Hole 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list