Skip Content
CIRC BLADE 8 60T FOR ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRC BLADE 8 60T FOR ALUMINUM

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101622
  • Mfr. Model # 101622
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

Metal Devil circular saw blades for aluminum applications. Used to cut all 3/8 inch or thinner aluminum parts including extrusions, plate, angle and grating. Diameter 3/8 inches, number of teeth 60, arbor 5/8 inch.

Technical Specs

  • Application For Cutting Aluminium, Brass, Copper and Other Non-ferrous Metals
  • For Use With 8" Metal Cutting Circular Saw
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Blade Type Metal Cutting
  • Diamond Knockout No
  • Kerf 0.085"
  • Max. RPM 5800
  • Tooth Grind Tcg
  • Arbor Hole 5/8"
  • Cutting Depth 2-9/16"
  • Tip Material Carbide
  • Blade Dia. 8"
  • Hook Angle 7 deg
  • Plate Thickness 0.063"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list