CIRC BLADE 7 54T FOR ALUMINIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRC BLADE 7 54T FOR ALUMINIUM

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101608
  • Mfr. Model # 101608
  • UNSPSC # 23242113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

Metal Devil circular saw blades for aluminum applications. Used to cut all 3/8 inch or thinner aluminum parts including extrusions, plate, angle and grating. Diameter 7 inches, number of teeth 54, arbor 20 mm.

Technical Specs

  • Number of Teeth 54
  • Application For Cutting Aluminium, Brass, Copper and Other Non-ferrous Metals
  • Item Circular Saw Blade
  • Diamond Knockout NO
  • Kerf 0.085"
  • Tooth Grind Afb
  • Tip Material Carbide
  • Blade Dia. 7"
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.063"
  • Hook Angle 7 Degrees
  • Arbor Hole 20 mm
  • Max. RPM 5800

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list