Skip Content
Discontinued with Replacement
CIRC BLADE 7 54T FOR ALUMINIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIRC BLADE 7 54T FOR ALUMINIUM

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM100151
  • Mfr. Model # 100151
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs
Suggested Replacement Product
CIRC BLADE 7 54T FOR ALUMINIUM

Price: NA

Product Details

Metal Devil circular saw blades for aluminum applications. Used to cut all 3/8 inch or thinner aluminum parts including extrusions, plate, angle and grating. Diameter 7 inches, number of teeth 54, arbor 20 mm.

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 54
  • Blade Dia. 7"
  • Arbor Hole 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list