Skip Content
CIRC BLADE 14 90T STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CIRC BLADE 14 90T STAINLESS STEEL

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM100694
  • Mfr. Model # 100694
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 3.4 lbs

Product Details

Metal Devil circular saw blades for stainless steel applications. Used to cut all stainless steel, including 1/4 inch or thinner plate, tubing, and stainless steel for commercial kitchens. Diameter 14 inches, number of teeth 90, arbor 1 inch.

Technical Specs

  • Number of Teeth 90
  • Blade Dia. 14"
  • Arbor Hole 1"
  • Item Circular Saw Blade
  • Application Stainless Steel
  • Max. RPM 1800
  • Blade Type Metal Cutting
  • Tip Material Carbide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list