Skip Content
CIRC BLADE 12 80T FOR ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIRC BLADE 12 80T FOR ALUMINUM

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101653
  • Mfr. Model # 101653
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 2.93 lbs

Product Details

Circular blade for cutting aluminum. Arbor 1", diameter 12", and number of teeth 80.

Technical Specs

  • Blade Type Metal Cutting
  • Application Cutting Aluminium, Brass, Copper and Other Non-ferrous Metals
  • For Use With 12" Circular Saw, Miter Saw
  • Number of Teeth 80
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Kerf 0.102"
  • Max. RPM 3800
  • Tooth Grind Tcg
  • Plate Thickness 0.079"
  • Cutting Depth 4-1/2"
  • Tip Material Carbide
  • Blade Dia. 12"
  • Arbor Hole 1"
  • Primary Saw Application Metal
  • Hook Angle 3 deg

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List