CIRC BLADE 10 72T FOR ALUMINUM CTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CIRC BLADE 10 72T FOR ALUMINUM CTNG

METAL DEVIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM101646
  • Mfr. Model # 101646
  • UNSPSC # 23242113
  • CATALOGUE PAGE # 461
  • Shipping Weight 1.75 lbs

Product Details

Circular blade for cutting aluminum. Arbor 5/8", diameter 10", and number of teeth 72.

Technical Specs

  • Application For Cutting Aluminium, Brass, Copper and Other Non-ferrous Metals
  • Number of Teeth 72
  • Item Circular Saw Blade
  • Blade Type Metal Cutting
  • Diamond Knockout No
  • Kerf 0.093"
  • Max. RPM 5500
  • Blade Dia. 10"
  • Tooth Grind Tcg
  • Cutting Depth 4"
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Hook Angle 7 deg
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list