Skip Content
CIR BRKR INDUSTRIAL 2P 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIR BRKR INDUSTRIAL 2P 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26350BC
  • Mfr. Model # LA26350BC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With I-Line(R) Panelboards
  • Height 11"
  • Number of Poles 2
  • Item Circuit Breaker
  • Phase 1
  • Width 6"
  • Frame Size 400A/LA
  • High Amp Trip Setting 3,500
  • Low Amp Trip Setting 1,750
  • Mounting Plug in Panelboard
  • Terminal Connection Lug
  • Phase Connection BC
  • Series LA
  • Circuit Breaker Type Standard
  • Amps 350
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • AC Voltage Rating 600 VAC
  • Max. Wire Size 600 kcmil
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List