Skip Content
CIR BRKR INDUSTRIAL 2P 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CIR BRKR INDUSTRIAL 2P 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDLA26300BC
  • Mfr. Model # LA26300BC
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 5-27/32"
  • Height 11"
  • Item Circuit Breaker
  • Frame Size 400A/LA
  • Number of Poles 2
  • Width 6"
  • Phase 1
  • Low Amp Trip Setting 1,500
  • Mounting Plug in Panelboard
  • High Amp Trip Setting 3,000
  • Phase Connection BC
  • Circuit Breaker Type Standard
  • Series LA
  • Terminal Connection Lug
  • Amps 300
  • Min. Wire Size 1
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list