Skip Content
CINCH-UP LOCKING SEAL,RED,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CINCH-UP LOCKING SEAL,RED,PK100

CORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G478
  • Mfr. Model # 13G478
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Red
  • Material Polypropylene Plastic
  • Type Cinch-up
  • Length 7"
  • Item Pull-Tight Locking Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list