Skip Content
CIMTECH 95  20L  SYNTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMTECH 95 20L SYNTH

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA189.20
  • Mfr. Model # 189.20
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.08 lbs

Product Details

Cimtech 95 is a low foaming synthetic metalworking fluid for light duty ferrous applications. It is especially well suited for applications where clarity and foam control are critical. 20 L pail.

Technical Specs

  • Item Cimtech(R) 95 Metalworking Fluid
  • Size 20 L
  • Characteristics This Product is Very Low Foaming Even in Turbulent Grinding Systems, Cimtech 95 Rejects Tramp Oil to Keep Product Clean, Which Extends Sump Life, Excellent Fluid Life Inimizes the Need for Additives, Excellent Rust Protection for the Work-piece and Machine Tool.
  • Application Surface, Double Disc, and Blanchard Grinding.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List