Skip Content
CIMTECH 95  200L  SYNTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMTECH 95 200L SYNTH

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA189.200
  • Mfr. Model # 189.200
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 479.0 lbs

Product Details

Cimtech 95 is a low foaming synthetic metalworking fluid for light duty ferrous applications. It is especially well suited for applications where clarity and foam control are critical. 200 L drum.

Technical Specs

  • Item Cimtech(R) 95 Metalworking Fluid
  • Size 200 L
  • Characteristics This Product is Very Low Foaming Even in Turbulent Grinding Systems, Cimtech 95 Rejects Tramp Oil to Keep Product Clean, Which Extends Sump Life, Excellent Fluid Life Inimizes the Need for Additives, Excellent Rust Protection for the Work-piece and Machine Tool.
  • Application Surface, Double Disc, and Blanchard Grinding.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list