Skip Content
CIMSTAR 700-VLC BLUE 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMSTAR 700-VLC BLUE 20L PAIL

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA1259.20
  • Mfr. Model # 1259.20
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.6 lbs

Technical Specs

  • Colour Blue
  • Size 20 L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List