Skip Content
CIMSTAR 60  200L  SEMI-SYNTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMSTAR 60 200L SEMI-SYNTH

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA024.200
  • Mfr. Model # 024.200
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 485.92 lbs

Product Details

Cimstar 60 is a semi-synthetic metalworking fluid for moderate to heavy-duty machining and grinding applications on materials such as aluminum, iron, and steel. Excellent corrosion control on both ferrous and non-ferrous metals. Odorless. 200 liter drum.

Technical Specs

  • Item Cimtech(R) 200 Metalworking Fluid
  • Size 200 L
  • Characteristics Cimtech 200 is Especially Well Suited for Applications Where Foam and Ferrous Corrosion Control are Critical In Individual Machines or Central Systems,excellent Settling Properties in Cast Iron Systems. Fines Settle Readily, Keeping the Mix Clean, Which Keeps Fines From Marring the Surface of the Work-piece and Keeps Filters From Clogging, Cimtech 200 is Very Resistant to Bacterial and Mold Growth,the Product is Low Foaming, Even Under High Pressure. The Product is Stable in Hard or Soft Water.
  • Application Milling, Drilling, Cut Tapping, Reaming, Boring and Cbn, Id and Centerless Grinding.
  • Standards OSHA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list