Skip Content
CIMSTAR 40B PINK  200L  SEMI-SYNTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMSTAR 40B PINK 200L SEMI-SYNTH

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA893.200
  • Mfr. Model # 893.200
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 501.0 lbs

Technical Specs

  • Colour Pink
  • Size 200 L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List