Skip Content
CIMSTAR 10-700VLC  20L  SEMI-SYNTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CIMSTAR 10-700VLC 20L SEMI-SYNTH

CIMCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA1258.20
  • Mfr. Model # 1258.20
  • UNSPSC # 0
  • CATALOGUE PAGE # 641
  • Shipping Weight 45.65 lbs

Product Details

Cimstar 700 is a semi-synthetic fluid for light to moderate machining of ferrous and non-ferrous metals. Provides good foam control, contains non-ferrous corrosion inhibitors, and has excellent biological control to ensure long fluid life. 20 liter pail.

Technical Specs

  • Size 20 L
  • Specific Gravity 1.02
  • Standards OSHA
  • Application Mild Steels, Stainless Steels, Hardened Steels, and Most Aluminium Alloys. it Should Not be Used on Magnesium Alloys.
  • Item Cimstar(R) 10-700 Vlc Metalworking Fluid
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List