Skip Content
CHUCKING REAMER,SIZE I,STRAIGHT FLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE I,STRAIGHT FLU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V449
  • Mfr. Model # 11V449
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Bright
  • Item Chucking Reamer
  • Material HSS
  • Number of Flutes 6
  • Decimal Equivalent 0.2720"
  • Size I
  • Shank Size 0.2720"
  • Shank Type Straight
  • Overall Length 6"
  • Cutting Direction Right Hand
  • Flute Length 1-1/2"
  • Chamfer 45 deg.
  • Dimension Type Letter
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list