CHUCKING REAMER,SIZE H,STRAIGHT FLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,SIZE H,STRAIGHT FLU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V448
  • Mfr. Model # 11V448
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Chucking Reamer
  • Finish Bright
  • Number of Flutes 6
  • Material HSS
  • Decimal Equivalent 0.2660"
  • Size H
  • Shank Type Straight
  • Overall Length 6"
  • Shank Size 0.2660"
  • Cutting Direction Right Hand
  • Chamfer 45 deg.
  • Flute Length 1-1/2"
  • Dimension Type Letter
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list