Skip Content
CHUCKING REAMER,SIZE 6,STRAIGHT FLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE 6,STRAIGHT FLU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H640
  • Mfr. Model # 13H640
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.01 lbs

Product Details

Chucking Reamer, Round Shank Shank, Wire Size 6, Decimal Size (In.) 0.2040, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-1/4, Overall Length (In.) 5, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.2040"
  • Item Chucking Reamer
  • Number of Flutes 6
  • Material High Speed Steel
  • Size 6
  • Overall Length 5"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Shank Size 0.2040"
  • Flute Length 1-1/4"
  • Flute Type Straight
  • Dimension Type Wire
  • Reamer Application Through Hole
  • Chamfer 45 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list