CHUCKING REAMER,SIZE 49,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,SIZE 49,STRAIGHT FL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H683
  • Mfr. Model # 13H683
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material HSS
  • Finish Bright
  • Number of Flutes 4
  • Item Chucking Reamer
  • Decimal Equivalent 0.0730"
  • Size 49
  • Overall Length 3"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Shank Size 0.0730"
  • Chamfer 45 deg.
  • Flute Length 3/4"
  • Dimension Type Wire
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list