!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHUCKING REAMER, 0.0995, 3/32 IN SHANK DIAMETER, ⅞ IN FLUTE L, 3½ IN L

CHUCKING REAMER, 0.0995, 3/32 IN SHANK DIAMETER, ⅞ IN FLUTE L, 3½ IN L

APPROVED VENDOR

CHUCKING REAMER, 0.0995, 3/32 IN SHANK DIAMETER, ⅞ IN FLUTE L, 3½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHUCKING REAMER, 0.0995, 3/32 IN SHANK DIAMETER, ⅞ IN FLUTE L, 3½ IN L

CHUCKING REAMER, 0.0995, 3/32 IN SHANK DIAMETER, ⅞ IN FLUTE L, 3½ IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW13H673
  • Mfr. Model # 13H673
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Chucking Reamer
  • Reamer Size #39
  • Shank Type - Machining Straight
  • Flute Type Straight
  • Flute Length 7/8 in
  • Coolant Fed Non-Coolant Through
  • Material - Machining High Speed Steel
  • Cutting Direction - Machining Right Hand
  • Primary Material Application Steel
  • Size - Decimal #39 to 0.0995
  • Measurement System Wire
  • Decimal Equivalent 0.0995 in
  • Shank Dia. 3/32 in
  • Number of Flutes 4
  • Spiral Direction Neutral
  • Overall Length 3 1/2 in
  • Finish - Machining Bright (Uncoated)
  • Chamfer Angle 45 Degrees
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list