Skip Content
CHUCKING REAMER,SIZE 38,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE 38,STRAIGHT FL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H672
  • Mfr. Model # 13H672
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Chucking Reamer
  • Material HSS
  • Decimal Equivalent 0.1015"
  • Size 38
  • Overall Length 3-1/2"
  • Shank Size 0.1015"
  • Shank Type Straight
  • Flute Length 7/8"
  • Cutting Direction Right Hand
  • Dimension Type Wire
  • Chamfer 45 deg.
  • Reamer Application Through Hole
  • Flute Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list