Skip Content
CHUCKING REAMER,SIZE 32,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE 32,STRAIGHT FL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H666
  • Mfr. Model # 13H666
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.01 lbs

Product Details

Chucking Reamer, Round Shank Shank, Wire Size 32, Decimal Size (In.) 0.1160, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 7/8, Overall Length (In.) 3-1/2, Number of Flutes 4, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Finish Bright
  • Decimal Equivalent 0.1160"
  • Material High Speed Steel
  • Item Chucking Reamer
  • Size 32
  • Overall Length 3-1/2"
  • Number of Flutes 4
  • Shank Type Straight
  • Shank Size 0.1160"
  • Flute Length 7/8"
  • Cutting Direction Right Hand
  • Dimension Type Wire
  • Flute Type Straight
  • Reamer Application Through Hole
  • Chamfer 45 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list