Skip Content
CHUCKING REAMER,SIZE 30,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE 30,STRAIGHT FL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H664
  • Mfr. Model # 13H664
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Chucking Reamer
  • Finish Bright
  • Material HSS
  • Number of Flutes 4
  • Decimal Equivalent 0.1285"
  • Size 30
  • Shank Type Straight
  • Overall Length 3-1/2"
  • Shank Size 0.1285"
  • Cutting Direction Right Hand
  • Flute Length 7/8"
  • Chamfer 45 deg.
  • Dimension Type Wire
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list