Skip Content
CHUCKING REAMER,SIZE 14,STRAIGHT FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,SIZE 14,STRAIGHT FL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H648
  • Mfr. Model # 13H648
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 6
  • Material HSS
  • Item Chucking Reamer
  • Decimal Equivalent 0.1820"
  • Size 14
  • Overall Length 4-1/2"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Shank Size 0.1820"
  • Flute Length 1-1/8"
  • Chamfer 45 deg.
  • Dimension Type Wire
  • Reamer Application Through Hole
  • Flute Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list