CHUCKING REAMER SETS,WIRE SIZE 1-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER SETS,WIRE SIZE 1-60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V304
  • Mfr. Model # 11V304
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 1.7 lbs

Product Details

Chucking Reamer Set, Straight, Dimension Type Wire, Diameter 1 to 60 In., Number of Pieces 60, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included #1 to #60

Technical Specs

  • Finish Bright
  • Includes Metal Case
  • Item Chucking Reamer Set
  • Material High Speed Steel
  • Number of Pieces 60
  • Sizes Included #1 to #60
  • Cutting Direction Right Hand
  • Dimension Type Wire
  • Flute Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list