Skip Content
CHUCKING REAMER SETS,1-7X0.5 MM,13P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER SETS,1-7X0.5 MM,13P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V306
  • Mfr. Model # 11V306
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 0.85 lbs

Product Details

Chucking Reamer Set, Straight, Dimension Type Metric, Diameter 1 to 7mm, Number of Pieces 13, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included 1 - 7 mm x 0.5 mm

Technical Specs

  • Number of Pieces 13
  • Includes Plastic Pouch
  • Item Chucking Reamer Set
  • Material High Speed Steel
  • Finish Bright
  • Sizes Included 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm
  • Cutting Direction Right Hand
  • Dimension Type Metric
  • Flute Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list