Skip Content
CHUCKING REAMER SETS,1/16IN- 1/2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER SETS,1/16IN- 1/2IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V298
  • Mfr. Model # 11V298
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 2.25 lbs

Product Details

Chucking Reamer Set, Straight, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 15, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Includes Plastic Pouch
  • Material High Speed Steel
  • Finish Bright
  • Item Chucking Reamer Set
  • Number of Pieces 15
  • Cutting Direction Right Hand
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Flute Type Straight
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list