CHUCKING REAMER SETS,1/16IN- 1/2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER SETS,1/16IN- 1/2IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V297
  • Mfr. Model # 11V297
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 2.2 lbs

Product Details

Chucking Reamer Set, Spiral, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 15, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Finish Bright
  • Includes Metal Case
  • Item Chucking Reamer Set
  • Material High Speed Steel
  • Number of Pieces 15
  • Cutting Direction Right Hand
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Flute Type Spiral
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list