CHUCKING REAMER SETS,1-13X0.5MM,25P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER SETS,1-13X0.5MM,25P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V307
  • Mfr. Model # 11V307
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 4.8 lbs

Product Details

Chucking Reamer Set, Straight, Dimension Type Metric, Diameter 1 to 13mm, Number of Pieces 25, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included 1 - 13 mm x 0.5 mm

Technical Specs

  • Includes Wood Case
  • Finish Bright
  • Material High Speed Steel
  • Number of Pieces 25
  • Item Chucking Reamer Set
  • Flute Type Straight
  • Sizes Included 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm. 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm
  • Cutting Direction Right Hand
  • Dimension Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list