Skip Content
CHUCKING REAMER,OVERSIZE,0.3760IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,OVERSIZE,0.3760IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11V420
  • Mfr. Model # 11V420
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 0.05 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.3760, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-3/4, Overall Length (In.) 7, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Finish Bright
  • Item Chucking Reamer
  • Decimal Equivalent 0.3760"
  • Material High Speed Steel
  • Number of Flutes 6
  • Size 0.3760"
  • Overall Length 7"
  • Flute Length 1-3/4"
  • Shank Type Straight
  • Shank Size 0.3760"
  • Flute Type Straight
  • Cutting Direction Right Hand
  • Dimension Type Decimal Inch
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list