CHUCKING REAMER,MORSE TAPER SHANK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,MORSE TAPER SHANK,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H774
  • Mfr. Model # 13H774
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Decimal Equivalent 0.8750
  • Finish Bright
  • Item Chucking Reamer
  • Number of Flutes 8
  • Material High Speed Steel
  • Size 7/8"
  • Overall Length 10"
  • Shank Type Morse Taper
  • Shank Size MT2
  • Flute Length 2-5/8"
  • Cutting Direction Right Hand
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list