CHUCKING REAMER,MORSE TAPER 25/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,MORSE TAPER 25/32IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H772
  • Mfr. Model # 13H772
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Chucking Reamer
  • Decimal Equivalent 0.7812
  • Finish Bright
  • Material High Speed Steel
  • Number of Flutes 8
  • Size 25/32"
  • Overall Length 9-1/2"
  • Shank Size MT2
  • Shank Type Morse Taper
  • Flute Length 2-1/2"
  • Cutting Direction Right Hand
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list