Skip Content
CHUCKING REAMER,MORSE TAPER,21/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,MORSE TAPER,21/32IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H768
  • Mfr. Model # 13H768
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Decimal Equivalent 0.6562
  • Material High Speed Steel
  • Number of Flutes 6
  • Item Chucking Reamer
  • Finish Bright
  • Shank Type Morse Taper
  • Overall Length 9"
  • Cutting Direction Right Hand
  • Size 21/32"
  • Flute Length 2-1/4"
  • Shank Size MT2
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list