Skip Content
CHUCKING REAMER,MORSE TAPER 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,MORSE TAPER 13/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H773
  • Mfr. Model # 13H773
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material High Speed Steel
  • Finish Bright
  • Item Chucking Reamer
  • Number of Flutes 8
  • Decimal Equivalent 0.8125"
  • Size 13/16"
  • Shank Type Morse Taper
  • Shank Size MT2
  • Cutting Direction Right Hand
  • Overall Length 9-1/2"
  • Flute Length 2-1/2"
  • Chamfer 45 deg.
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list