Skip Content
CHUCKING REAMER,MORSE TAPER 1 7/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,MORSE TAPER 1 7/16I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H783
  • Mfr. Model # 13H783
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 3.45 lbs

Product Details

Chucking Reamer, Morse Taper Shank Shank, Morse Taper 4, Fractional Size (In.) 1-7/16, Decimal Size (In.) 1.4375, Flute Length (In.) 3-1/4, Overall Length (In.) 12, Number of Flutes 10, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Decimal Equivalent 1.4375"
  • Finish Bright
  • Item Chucking Reamer
  • Material High Speed Steel
  • Number of Flutes 10
  • Overall Length 12"
  • Size 1-7/16"
  • Shank Type Morse Taper
  • Shank Size MT4
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Straight
  • Flute Length 3-1/4"
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list