CHUCKING REAMER,MORSE TAPER ,1 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,MORSE TAPER ,1 1/2I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H784
  • Mfr. Model # 13H784
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 516
  • Shipping Weight 3.9 lbs

Product Details

Chucking Reamer, Morse Taper Shank Shank, Morse Taper 4, Fractional Size (In.) 1-1/2, Decimal Size (In.) 1.5000, Flute Length (In.) 3-1/2, Overall Length (In.) 12-1/2, Number of Flutes 10, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

Technical Specs

  • Item Chucking Reamer
  • Decimal Equivalent 1.5000"
  • Finish Bright
  • Material High Speed Steel
  • Number of Flutes 10
  • Size 1-1/2"
  • Overall Length 12-1/2"
  • Shank Size MT4
  • Shank Type Morse Taper
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Flute Length 3-1/2"
  • Flute Type Straight
  • Chamfer 45 deg.
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list