CHUCKING REAMER,METRIC SIZE 5.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHUCKING REAMER,METRIC SIZE 5.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H723
  • Mfr. Model # 13H723
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.01 lbs

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.2165, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-1/4, Overall Length (In.) 5, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 5.5 mm

Technical Specs

  • Decimal Equivalent 0.2165"
  • Finish Bright
  • Item Chucking Reamer
  • Material High Speed Steel
  • Size 5.5 mm
  • Number of Flutes 6
  • Overall Length 5"
  • Shank Size 0.2165"
  • Shank Type Straight
  • Cutting Direction Right Hand
  • Flute Type Straight
  • Dimension Type Metric
  • Flute Length 1-1/4"
  • Reamer Application Through Hole
  • Chamfer 45 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list