Skip Content
CHUCKING REAMER,METRIC SIZE 4.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHUCKING REAMER,METRIC SIZE 4.2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H720
  • Mfr. Model # 13H720
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Chucking Reamer
  • Finish Bright
  • Material HSS
  • Number of Flutes 6
  • Decimal Equivalent 0.1654"
  • Overall Length 4-1/2"
  • Size 4.2mm
  • Cutting Direction Right Hand
  • Shank Type Straight
  • Shank Size 0.1654"
  • Dimension Type Metric
  • Flute Length 1-1/8"
  • Chamfer 45 deg.
  • Flute Type Straight
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list